The LifeASSURE™ EMC Series Filter Cartridge is a high-efficiency, naturally hydrophilic Nylon 6,6 filter elements designed to meet the exacting requirements of deionized (DI) water, critical parts cleaning, photoresists, and other UHP chemical applications.
features
No IPA pre-wetting and system flushing required
Excellent downstream cleanliness out of the package
100% integrity tested
Economic alternative to PTFE filter cartridges
Micron Rating
0.2 μm
Overall Length [Min]
30 in
Filter Type
Pleated Membrane
Overall Length [Max]
76.2 cm
Series
LifeASSURE™ EMC Series
End Configuration
222 O-Ring and Spear
Gasket Material
Clear Silicone
Weight
0.0 KG
EAN or UPC
51128897461
We're here for you
with Service Centers across the country - We have your back