Laboratory testing and field experience has shown Micro-Klean™ RB Series Filter Cartridges hold up to 2 or more times the contaminant by weight than competitive products with equal retention ratings. Our manufacturing produces a rigid, resin bonded, graded porosity structure that reduces by-pass and avoids the unloading traits of soft, deformable melt blown and string wound filter cartridges.
features
Broad chemical compatibility is ideal for chemically aggressive applications
Rigid resin-bonded structure reduces by-pass and avoids unloading with high pressure drops
Grooved surface provides 2.3 times more surface area than competitive ungrooved cartridges and provides greater dirt loading capacity
Environmental and Energy Advantage with formulation 8 Micro-Klean™ RB Series Filter Cartridges with porosity between 1um and 75um contain greater than 20% recycled material by weight
Gasket Material
Specified by Customer
Series
3M™ Activated Carbon Series
Filter Material
Cellulose/Resin/Active carbon
Weight
1.5 LB
EAN or UPC
51128898338
We're here for you
with Service Centers across the country - We have your back