Skip to content Skip to navigation menu
Solventum00051138200664

00051138200664

7010382196 3M 700 Series Filter Cartridge 726A, 7 in x 28 in, 20 um, 1/Case
Item #119903619
Solventum00051138200664
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ 720 Series Filter Cartridges are designed for outside-to-inside flow direction, in a large diameter filter featuring depth media in a radial pleat.

features

  • Constructed of melt blown polypropylene microfiber filter media
  • Designed to fit in a standard bag filter housing (vessel needs to be reversed plumbed)
  • Radial Pleat Design offers high surface area in a single cartridge
  • Reusable o-ring seal
Series 3M™ 700 Series
Micron Rating 2 μm
Filter Type Depth
Weight 0.0 KG
EAN or UPC 51138200664
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison