The 3M™ ScaleGard™ HP Reverse Osmosis System produces 930-1,040 gpd* gallons of Recipe Quality Water™ per day for a great tasting cup of coffee, espresso, cold beverage or for scale reduction in hot water or steam equipment. Equipped with a precision blending valve, this wall-mountable system allows a store owner to dial in the desired level of dissolved-minerals.
features
Pre-Filter cartridge contains Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) media which includes chlorine/chloramines reduction to address corrosion and help protect the RO membrane
Includes “smart” diagnostic indicator which alerts the operator when the system requires maintenance
Designed to be field expandable as it can easily double RO production by adding RO and Pre-Filter Expansion heads (sold separately)
Precision blending allows store owner to dial in the desired level of dissolved minerals for Recipe Quality Water™
Integrated booster pump provides long pump life, helps reduce maintenance costs and runs quietly
High RO efficiency capacity of up to 80% recovery (with blending) which allows for high water savings
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
System includes pre-filter (Model HF90-CL-RO) and RO Membrane (Model HFRO 500)
Weight
0.0 KG
EAN or UPC
54007968740
We're here for you
with Service Centers across the country - We have your back