The 3M™ High Flow Series Replacement Cartridge, Model HF25-S-SR provides consistent high quality water by reducing sediment and scale* from incoming water. Our Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change-outs without the need for a filter wrench.
features
Provides consistent high quality water
Reduces sediment and scale*
Multi-stage filtration reduces the need for a separate prefilter
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Pressure Range
125 psi
Filter Type
Depth
Micron Rating
5 μm
Series
3M™ High Flow Series
Reduction Claims
Scale Inhibition, Sediment
Flow Rate
2 gpm, 7.6 lpm
Weight
0.0 KG
EAN or UPC
54007969686
We're here for you
with Service Centers across the country - We have your back