The 3M™ High Flow Series Replacement Cartridge, Model HF65-CL provides consistent quality water by reducing particulate*, chloramines, and chlorine taste and odor. Our Sanitary Quick Change (SQC) encapsulated design allows for easy cartridge change-outs without the need for a filter wrench.
features
Provides consistent quality water
Reduces particulate*, chloramines, and chlorine taste and odor from incoming water
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Overall Height
22 in, 55.9 cm
Flow Rate
1 gpm, 3.8 lpm
Capacity
26498 L
Overall Dia.
4.875 in, 12.4 cm
Filter Type
Depth
Overall Length [Max]
12.4 cm
Series
3M™ High Flow Series
Micron Rating
5 μm
Reduction Claims
Chlorine Taste & Odor, Sediment, Chloramine
Overall Length [Min]
4.875 in
Pressure Range
125 psi
Weight
0.0 KG
EAN or UPC
54007970330
We're here for you
with Service Centers across the country - We have your back