Skip to content Skip to navigation menu
Solventum00054007970361

00054007970361

7010340328 3M High Flow Series Filter Cartridge 160-L, 5613444, 0.2 um NOM, 2.5 gpm, 6000 gal, 1/Case
Item #119905254
Solventum00054007970361
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ High Flow Series Replacement Cartridge, Model 160-L provides consistent quality high water by reducing particulate*, chlorine taste and odor, lead, benzene, p-Dichlorobenzene, cyst**, and bacteria1. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs.

features

  • Provides consistent high quality water
  • Reduces particulate*, chlorine taste and odor, lead, benzene, p-Dichlorobenzene, cyst**, and bacteria1
  • Integrated Membrane Pre- Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Capacity 22712 L
Flow Rate 2.5 gpm, 9.5 lpm
Reduction Claims Particulate, Chloramine, Chlorine Taste & Odor, Bacteria, Cyst, P-Dichlorobenzene, Benzene, Lead
Micron Rating 0.2 μm
Filter Type Depth
Pressure Range 125 psi
Series 3M™ High Flow Series
Weight 0.0 KG
EAN or UPC 54007970361
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison