The 3M™ High Flow Series Replacement Cartridge, Model HF45 provides consistent quality water by reducing particulate* and chlorine taste and odor. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.
features
Provides consistent quality water
Reduces particulate* and chlorine taste and odor from incoming water
Integrated Membrane Pre- Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Series
3M™ High Flow Series
Capacity
94635 L
Filter Type
Depth
Pressure Range
125 psi
Micron Rating
3 μm
Reduction Claims
Chlorine Taste & Odor, Sediment
Flow Rate
2.1 gpm, 7.9 lpm
Weight
0.0 KG
EAN or UPC
54007970491
We're here for you
with Service Centers across the country - We have your back