The 3M™ High Flow Series System for Brewed Coffee & Hot Tea Applications featuring Valve-in-Head Design, Model BREW130-MS provides consistent high quality water by reducing particulate, chlorine taste and odor, cyst*, and scale**. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs.
features
Reduces particulate* and chlorine taste and odor from incoming water
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Provides consistent quality water
Includes replacement cartridge Model HF40-S
Includes replacement cartridge Model HF65-S
System designed for use in ice applications involving commercial cubers up to 1,450 lbs. (657.7 kg.) and commercial flakers up to 2,400 lbs. (1088.6 kg.)
Included shut-off ball valve
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Weight
0.0 KG
EAN or UPC
54007970507
We're here for you
with Service Centers across the country - We have your back