3M™ NanoSHIELD™ LDC Hollow Fiber Series filter capsules contain 3M™ NanoSHIELD™ Series filter cartridges available with membrane material of construction of polypropylene, and polyethylene. 3M™ NanoSHIELD™ LDC Hollow Fiber Series filter capsules have been engineered to combine a high level of particle retention with high flow rates and low pressure drop for the most demanding applications.
features
3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
Reduces hold-up volume and “dead space” by eliminating the filter core
Available in Polypropylene, and Polyethylene hollow fiber membrane
Reduces particles, gels, and micro-bubbles
Available in 5nm to 100nm filtration ratings, in 5” and 10” capsules (consult datasheet for availability)
Weight
0.0 KG
EAN or UPC
54007971085
We're here for you
with Service Centers across the country - We have your back