Skip to content Skip to navigation menu
Solventum00054007972341

00054007972341

7100029617 3M Emphaze AEX Series Hybrid Purifier BV120, EMP513AEX020A, Scale-Up, 1/Case
Item #119905273
Solventum00054007972341
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Emphaze™ AEX Hybrid Purifier is an all-synthetic, multi-mechanism clarifying product that contains a Q-functional anion exchange media and a fine particle, bioburden reduction membrane. This product can substantially reduce turbidity, DNA, HCP and bioburden for improved downstream purification.

features

  • All-synthetic, highly functionalized media (contains no naturally-derived materials)
  • Asymmetric membrane terminating with 0.2 µm bioburden reduction zone
  • Excellent mAb recovery often equal to or greater than 95%
  • Substantial turbidity, DNA, HCP and bioburden reduction
  • Reduced surface area requirement of the downstream sterilizing grade membrane
  • May offer differentiated protection of the protein A column for enhanced contaminant clearance performance
  • All product components comply with United States Pharmacopeia (USP) Class VI 70°C Biological Reactivity Tests, in vivo
Weight 0.0 KG
EAN or UPC 54007972341
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison