The Zeta Plus™ Encapsulated System Filter Capsules, EXT with ZB Media is designed to be incorporated into a larger system that includes a holder and a set of single-use manifolds. This system was developed by 3M Purification, Inc., in the quest for a single-use depth filtration solution that combines a number of ergonomic advantages with our proven depth filter media.
features
Proprietary single-use capsules combine with ergonomically designed holders for easy operation
Single or two-stage depth filtration in one filter holder allows filtrate to follow vertical flow path
Vertical orientation of holders and capsules requires a smaller footprint and saves floor space
Translucent plastic shell allows easy detection of the liquid level for real time monitoring of the filtration process
Solid core design with fully encapsulated shell eliminates the need for a stainless steel housing and post-filtration cleaning validation
Weight
0.0 KG
EAN or UPC
54007973836
We're here for you
with Service Centers across the country - We have your back