Skip to content Skip to navigation menu
Solventum00054007974406

00054007974406

7010314498 3M Zeta Plus ZB Series Filter Cartridge Z16E08AA 90ZB05A, 16 in, 8 cell, Silicone, 1/Case
Item #119905325
Solventum00054007974406
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Recommended for secondary polishing cell clarification applications, such as DNA removal, in recombinant proteins, such as monoclonal antibodies, 3M™ Zeta Plus™ EXT Series Filter Cartridge with ZB Series Media minimizes hold-up volume and maximize product recovery, while providing a particle free permeate solution for downstream processing.

features

  • Suitable for primary cell culture filtration or intermediate polishing applications in R&D, Process Development or manufacturing of recombinant protein drugs such as monoclonal antibodies
  • Made using cellulose fibers, diatomaceous earth and a binding resin that imparts a positive charge (quaternary amine), ZB grade media filters particles from process solutions through mechanical sieving and electrokinetic adsorption mechanisms
  • Wide range of filter pore sizes (0.1 to 4 µm) and a dual layer lenticular construction allows for optimizing filter throughput and filtrate quality
  • Scaleable single use filter portfolio enables using the same filtration platform process liquids volumes of 0.5 to 20,000 liters
  • Unique filter capsule design minimizes hold-up volume and maximizes product recovery, while reducing the need for cleaning validation
  • translucent plastic shell allows easy detection of the liquid level for real time monitoring of the filtration process and to minimize flush volumes
  • Cam-lock connections on Zeta Plus Encapsulated capsules, and holder design allows for easy assembly and tear down of filtration system and improving productivity of manufacturing clean room
Filter Material Depth Filter
Overall Dia. 16 in, 40.64 cm
Grade 90ZB
Gasket Material Silicone
Overall Length [Max] 18.41 cm
Series Zeta Plus™ ZB Series
Filter Type Depth
Overall Length [Min] 7.25 in
MERV Rating MERV 8
Weight 0.0 KG
EAN or UPC 54007974406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison