3M™ 740 Series Filter Cartridges are used in applications with high contaminant reduction requirements. Our high efficiency, outside-to-inside flow direction with large diameter, pleated media permits high flow rates.
features
Compound Radial Pleat Design offers high contaminant capacity
3M Microfiber Filtration Media offers high particle reduction efficiency throughout the service life of the filter
No special tools or hardware required for filter change-out
Filter Type
Depth
End Configuration
Non Pertinent
Overall Length [Min]
39 in
Micron Rating
1 μm
Overall Dia.
6.496 in, 16.5 cm
Series
3M™ 740 Series
Overall Length [Max]
100 cm
Weight
0.0 KG
EAN or UPC
54007975328
We're here for you
with Service Centers across the country - We have your back