Skip to content Skip to navigation menu
Solventum00054007975380

00054007975380

7100018248 3M 740B Series Filter Cartridge 740B40PP025D1, 40 in, 25 um, Nitrile, 1/Case
Item #119905334
Solventum00054007975380
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ 740 Series Filter Cartridges are used in applications with high contaminant reduction requirements. Our high efficiency, outside-to-inside flow direction with large diameter, pleated media permits high flow rates.

features

  • Compound Radial Pleat Design offers high contaminant capacity
  • 3M Microfiber Filtration Media offers high particle reduction efficiency throughout the service life of the filter
  • No special tools or hardware required for filter change-out
Micron Rating 25 μm
Filter Type Depth
Overall Length [Max] 100 cm
Overall Dia. 6.496 in, 16.5 cm
End Configuration Non Pertinent
Overall Length [Min] 39 in
Series 3M™ 740 Series
Weight 0.0 KG
EAN or UPC 54007975380
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison