Skip to content Skip to navigation menu
Solventum00054007975502

00054007975502

7100018320 3M 740K Series Filter Cartridge 740K40PP005D1, 40 in, 5 um, Nitrile, 1/Case
Item #119905337
Solventum00054007975502
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ 740 Series Filter Cartridges are used in applications with high contaminant reduction requirements. Our high efficiency, outside-to-inside flow direction with large diameter, pleated media permits high flow rates.

features

  • Compound Radial Pleat Design offers high contaminant capacity
  • 3M Microfiber Filtration Media offers high particle reduction efficiency throughout the service life of the filter
  • No special tools or hardware required for filter change-out
Overall Length [Max] 100 cm
End Configuration Non Pertinent
Overall Length [Min] 39 in
Series 3M™ 740 Series
Filter Type Depth
Micron Rating 5 μm
Weight 0.0 KG
EAN or UPC 54007975502
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison