Skip to content Skip to navigation menu
Solventum00054007975540

00054007975540

7100030026 3M 740K Series Filter Cartridge 740K40PP040D1, 40 in, 40 um, Nitrile, 1/Case
Item #119905340
Solventum00054007975540
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ 740 Series Filter Cartridges are used in applications with high contaminant reduction requirements. Our high efficiency, outside-to-inside flow direction with large diameter, pleated media permits high flow rates.

features

  • Compound Radial Pleat Design offers high contaminant capacity
  • 3M Microfiber Filtration Media offers high particle reduction efficiency throughout the service life of the filter
  • No special tools or hardware required for filter change-out
Filter Type Depth
Overall Length [Min] 39 in
End Configuration Non Pertinent
Micron Rating 40 μm
Series 3M™ 740 Series
Overall Length [Max] 100 cm
Weight 0.0 KG
EAN or UPC 54007975540
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison