3M™ 740 Series Filter Cartridges are used in applications with high contaminant reduction requirements. Our high efficiency, outside-to-inside flow direction with large diameter, pleated media permits high flow rates.
features
Compound Radial Pleat Design offers high contaminant capacity
3M Microfiber Filtration Media offers high particle reduction efficiency throughout the service life of the filter
No special tools or hardware required for filter change-out
Overall Length [Max]
100 cm
End Configuration
Non Pertinent
Series
3M™ 740 Series
Filter Type
Depth
Micron Rating
5 μm
Overall Length [Min]
39 in
Weight
0.0 KG
EAN or UPC
54007975816
We're here for you
with Service Centers across the country - We have your back