Recommended for secondary polishing cell clarification applications, such as DNA removal, in recombinant proteins, such as monoclonal antibodies, 3M™ Zeta Plus™ EXT Series Filter Cartridge with ZB Series Media minimizes hold-up volume and maximize product recovery, while providing a particle free permeate solution for downstream processing.
features
Suitable for primary cell culture filtration or intermediate polishing applications in R&D, Process Development or manufacturing of recombinant protein drugs such as monoclonal antibodies
Made using cellulose fibers, diatomaceous earth and a binding resin that imparts a positive charge (quaternary amine), ZB grade media filters particles from process solutions through mechanical sieving and electrokinetic adsorption mechanisms
Wide range of filter pore sizes (0.1 to 4 µm) and a dual layer lenticular construction allows for optimizing filter throughput and filtrate quality
Scaleable single use filter portfolio enables using the same filtration platform process liquids volumes of 0.5 to 20,000 liters
Unique filter capsule design minimizes hold-up volume and maximizes product recovery, while reducing the need for cleaning validation
translucent plastic shell allows easy detection of the liquid level for real time monitoring of the filtration process and to minimize flush volumes
Cam-lock connections on Zeta Plus Encapsulated capsules, and holder design allows for easy assembly and tear down of filtration system and improving productivity of manufacturing clean room
Overall Length [Max]
18.41 cm
Gasket Material
Silicone
Overall Length [Min]
7.25 in
Series
Zeta Plus™ ZB Series
Filter Type
Depth
Overall Dia.
16 in, 40.64 cm
Grade
120ZB
Weight
0.0 KG
EAN or UPC
54007979005
We're here for you
with Service Centers across the country - We have your back