Solventum
00054007981923
7100037798 3M LifeASSURE PDA Series Filter Capsule PDA010C01AAG1, 2 1/2 in, .1 um ABS, Sanitary, Silicone, 1/Case
Item #119905390
description
- We combine two asymmetric polyethersulfone (PES) membrane layers with Advanced Pleat Technology in manufacturing LifeASSURE™ PDA Series Filter Cartridges, creating a filter that provides high throughput and fast flow. These filters have applications in pre-filtration and sterilizing filtration in the pharmaceutical, biological, and bioprocess industries where low protein binding is critical
features
- Validated 0.2 and 0.1 micron rated membrane provides reliable sterilizing filtration
- Excellent contaminant capacity, flow rates, and life resulting from robust double-asymmetric membrane layer filter construction
- Hydrophilic asymmetric polyethersulfone membrane enables wet out in aqueous solutions for integrity testing
- Advanced Pleat Technology construction increases the useful surface area by increasing the flow paths between media pleats
- 100% forward flow Integrity tested prior to release
- 21 CFR compliant materials of construction and other documentation supports validation and regulatory submissions
| Weight | 0.0 KG |
| EAN or UPC | 54007981923 |
