3M™ Betapure™ AUL Series Filter Cartridges represent a new generation in Chemical Mechanical Planarization (CMP) slurry classification providing superior reduction of large particle counts for improved yields. Featuring bi-component fiber technology with targeted multizone filtration layers to enable Large Particle Count (LPC) reduction and yield improvement in the most advanced CMP processes.
features
Classification filter designed for Chemical Mechanical Planarization (CMP) slurry classification
Bi-component fiber technology with targeted multizone filtration layers enable Large Particle Count (LPC) reduction
The rigid filter structure maintains pore size even under intermittent process conditions, providing consistent filtration
Overall Length [Min]
10 in
Micron Rating
0.7 Absolute, @ 95%
Filter Material
Polyethylene: Polypropylene Bi-Component Fiber and Glass Fiber
Series
Betapure™ AUL Series
Overall Dia.
2.92 in
Gasket Material
Valora Polyolefin Foam End Caps
Filter Type
Depth
Weight
0.0 KG
EAN or UPC
54007982333
We're here for you
with Service Centers across the country - We have your back