Skip to content Skip to navigation menu
Solventum00054007982364

00054007982364

7010381675 3M Betapure AUL Series Filter Cartridge AUL30Z13FC007, 30 in, .7 um ABS, 222, EPR, 15/Case
Item #119905398
Solventum00054007982364
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Betapure™ AUL Series Filter Cartridges represent a new generation in Chemical Mechanical Planarization (CMP) slurry classification providing superior reduction of large particle counts for improved yields. Featuring bi-component fiber technology with targeted multizone filtration layers to enable Large Particle Count (LPC) reduction and yield improvement in the most advanced CMP processes.

features

  • Classification filter designed for Chemical Mechanical Planarization (CMP) slurry classification
  • Bi-component fiber technology with targeted multizone filtration layers enable Large Particle Count (LPC) reduction
  • The rigid filter structure maintains pore size even under intermittent process conditions, providing consistent filtration
Series Betapure™ AUL Series
Overall Dia. 2.92 in
Gasket Material EPR
Overall Length [Max] 76.2 cm
Overall Length [Min] 30 in
Filter Material Polyethylene: Polypropylene Bi-Component Fiber and Glass Fiber
Filter Type Depth
Micron Rating 0.7 μm
Weight 0.0 KG
EAN or UPC 54007982364
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison