Skip to content Skip to navigation menu
Solventum00054007982678

00054007982678

7100041863 3M High Flow Series Filter Cartridge HF15-MS, 5626113, 5 um NOM, 1.0 gpm, 3500 gal, 6/Case
Item #119905410
Solventum00054007982678
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ High Flow Series Replacement Cartridge, Model HF15-MS provides consistent quality water by reducing particulate*, chlorine taste and odor, and scale*. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs. This is a replacement cartridge for 3M High Flow Series systems.

features

  • Provides consistent quality water
  • Reduces particulate* and chlorine taste and odor from incoming water
  • Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Replacement cartridge for use in 3M™ High Flow Series systems
Series 3M™ High Flow Series
Filter Type Depth
Flow Rate 1 gpm, 3.8 lpm
Pressure Range 125 psi
Reduction Claims Particulate, Chlorine Taste & Odor, Scale Inhibition
Capacity 13249 L
Micron Rating 5 μm
Weight 0.0 KG
EAN or UPC 54007982678
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison