The 3M™ LifeASSURE™ EMZ Series Electronics Grade Filter is a high efficiency naturally hydrophilic charge modified nylon membrane filter designed to meet the exacting requirements of DI water, critical parts cleaning and chemical applications.
features
Charge modified nylon membrane provides mechanical and electro-kinetic contaminant reduction to deliver extremely low particle counts
High flow rates allow new water systems to be optimized, decreasing capital costs
Low differential pressure allows existing systems to deliver desired flows for lower cost of ownership
Increased membrane area reduces particle loading per unit filter area thereby extending filter life and curtailing downtime and operator expense
Series
LifeASSURE™ EMZ Series
End Configuration
222 O-Ring and Flat Cap
Micron Rating
0.04 μm
Overall Length [Max]
50.8 cm
Filter Type
Pleated Membrane
Overall Length [Min]
20 in
Gasket Material
PTFE Encapsulated Fluorocarbon
Weight
0.0 KG
EAN or UPC
76308783990
We're here for you
with Service Centers across the country - We have your back