Skip to content Skip to navigation menu
Solventum00076308784553

00076308784553

7010381825 3M LifeASSURE EMZ Series Electronics Grade Filter, EMZ020F02CH, 20 in, 0.2 um, 222/Spear, Silicone, 6/Case
Item #119905966
Solventum00076308784553
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ LifeASSURE™ EMZ Series Electronics Grade Filter is a high efficiency naturally hydrophilic charge modified nylon membrane filter designed to meet the exacting requirements of DI water, critical parts cleaning and chemical applications.

features

  • Charge modified nylon membrane provides mechanical and electro-kinetic contaminant reduction to deliver extremely low particle counts
  • High flow rates allow new water systems to be optimized, decreasing capital costs
  • Low differential pressure allows existing systems to deliver desired flows for lower cost of ownership
  • Increased membrane area reduces particle loading per unit filter area thereby extending filter life and curtailing downtime and operator expense
Overall Length [Min] 20 in
Gasket Material Clear Silicone
Filter Type Pleated Membrane
Overall Length [Max] 50.8 cm
Series LifeASSURE™ EMZ Series
Micron Rating 0.2 μm
End Configuration 222 O-Ring and Spear
Weight 0.0 KG
EAN or UPC 76308784553
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison