Skip to content Skip to navigation menu
Solventum00638060342909

00638060342909

7100156964 3M High Flow Series Filter Cartridge HFR60PPA05D, White, 1/Case
Item #119906651
Solventum00638060342909
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ High Flow HFR Series Filter Cartridge is a high-performance, long-lasting and cost-effective filter option that offers absolute-rated particle retention and fits into existing Pall Ultipleat® High Flow Housings. Our filter media and its pleating set us apart. The 3M™ lofted microfiber filtration media, composed of non-woven layers that run coarser to finer in the direction of flow, improves capacity and filter life. Our Advanced Pleat Technology (APT) design maximizes the usable filtration surface area and helps limit blinding effect on the filter media, resulting in longer filter life.

features

  • Provides absolute-rated particle retention
  • Offers high flow rate through 3M™ lofted microfiber filtration media
  • Delivers long filter life from 3M™ Advanced Pleat Technology
  • Features a wide, ergonomic handle, easily grasped for installation and removal
  • Fits into existing Pall Ultipleat® High Flow Housings
Filter Type Pleated Particulate Filter
Overall Length [Max] 1524 mm
Micron Rating 5 Absolute, @ 95%
Gasket Material Nitrile
Overall Length [Min] 60 in
Overall Dia. 6.3 in, 160 mm
Series 3M™ High Flow Series
Weight 0.0 KG
EAN or UPC 638060342909
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison