The 3M™ High Flow HFR Series Filter Cartridge is a high-performance, long-lasting and cost-effective filter option that offers absolute-rated particle retention and fits into existing Pall Ultipleat® High Flow Housings. Our filter media and its pleating set us apart. The 3M™ lofted microfiber filtration media, composed of non-woven layers that run coarser to finer in the direction of flow, improves capacity and filter life. Our Advanced Pleat Technology (APT) design maximizes the usable filtration surface area and helps limit blinding effect on the filter media, resulting in longer filter life.
features
Provides absolute-rated particle retention
Offers high flow rate through 3M™ lofted microfiber filtration media
Delivers long filter life from 3M™ Advanced Pleat Technology
Features a wide, ergonomic handle, easily grasped for installation and removal
Fits into existing Pall Ultipleat® High Flow Housings
Overall Dia.
6.3 in, 160 mm
Series
3M™ High Flow Series
Micron Rating
70 Absolute, @ 95%
Filter Type
Pleated Particulate Filter
Gasket Material
Nitrile
Overall Length [Max]
508 mm
Overall Length [Min]
20 in
Weight
0.0 KG
EAN or UPC
638060354353
We're here for you
with Service Centers across the country - We have your back