Skip to content Skip to navigation menu
Solventum00638060354575

00638060354575

7100206458 3M ES Series Filter Housing ES24, 4840701, ES24052D3A1GCE1BBA2R2N2Y1, CS, 52-Around DOE, 4 in, 150 psi ASME, Spot X-Ray, 1/Case
Item #119906767
Solventum00638060354575
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ ES Series Housing offers a broad range of configurations available in a standard filter housing line. A selection of housing models, with outside diameters from 8 to 36 inches, contain from 3 to 120 DOE or SOE cartridges in 20" to 40" lengths, or up to 12 Zeta Plus™ series cartridges, based on the diaphragm selected.

features

  • Manufactured from 304L, 316L, or carbon steel to meet application requirements
  • User-friendly cover lifting device for easy cartridge change-outs
  • ASME Code design with stamp
  • Double open end (DOE), single open end (SOE), and Zeta Plus™ Series Cartridge styles available for maximum filter cartridge applicability
Series 3M™ ES Series
Weight 0.0 KG
EAN or UPC 638060354575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison