Skip to content Skip to navigation menu
Solventum00638060354742

00638060354742

7100208901 3M ES Series Filter Housing ES08, 4840201, ES08006D3B1GBE3BBA0R1N1Y1, 304L SS, DOE 3-High, 2 in, 150 psi, EPR, 1/Case
Item #119906772
Solventum00638060354742
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ ES Series Housing offers a broad range of configurations available in a standard filter housing line. A selection of housing models, with outside diameters from 8 to 36 inches, contain from 3 to 120 DOE or SOE cartridges in 20" to 40" lengths, or up to 12 Zeta Plus™ series cartridges, based on the diaphragm selected.

features

  • Manufactured from 304L, 316L, or carbon steel to meet application requirements
  • User-friendly cover lifting device for easy cartridge change-outs
  • ASME Code design with stamp
  • Double open end (DOE), single open end (SOE), and Zeta Plus™ Series Cartridge styles available for maximum filter cartridge applicability
Series 3M™ ES Series
Weight 0.0 KG
EAN or UPC 638060354742
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison