The 3M™ ES Series Housing offers a broad range of configurations available in a standard filter housing line. A selection of housing models, with outside diameters from 8 to 36 inches, contain from 3 to 120 DOE or SOE cartridges in 20" to 40" lengths, or up to 12 Zeta Plus™ series cartridges, based on the diaphragm selected.
features
Manufactured from 304L, 316L, or carbon steel to meet application requirements
User-friendly cover lifting device for easy cartridge change-outs
ASME Code design with stamp
Double open end (DOE), single open end (SOE), and Zeta Plus™ Series Cartridge styles available for maximum filter cartridge applicability
Series
3M™ ES Series
Weight
0.0 KG
EAN or UPC
638060355015
We're here for you
with Service Centers across the country - We have your back