Skip to content Skip to navigation menu
Solventum00638060355039

00638060355039

7100213134 3M ES Series Filter Housing ES12, 4840301, ES12012D3A1GAE3BBA2R1N1Y1, CS DOE 3-High, 3 in In/Out@180, 150 psi ASME, 1/Case
Item #119906780
Solventum00638060355039
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ ES Series Housing offers a broad range of configurations available in a standard filter housing line. A selection of housing models, with outside diameters from 8 to 36 inches, contain from 3 to 120 DOE or SOE cartridges in 20" to 40" lengths, or up to 12 Zeta Plus™ series cartridges, based on the diaphragm selected.

features

  • Manufactured from 304L, 316L, or carbon steel to meet application requirements
  • User-friendly cover lifting device for easy cartridge change-outs
  • ASME Code design with stamp
  • Double open end (DOE), single open end (SOE), and Zeta Plus™ Series Cartridge styles available for maximum filter cartridge applicability
Weight 380.0 LB
EAN or UPC 638060355039
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison