description
- The 3M™ ZWB Series Housing is a multi-cartridge housing designed to accommodate three, five, eight or twelve Single Open End filter cartridges up to 40 inches long. Three-high housings are the most common with other configurations available upon request. The design uses swing bolt closures to secure the housing dome to the base for operation up to 150 psi (10.3 bar) at 212o F.
features
- Polished sanitary 316L stainless steel construction reduces bacterial/particle adhesion, eases cleaning, and increases resistance to corrosion
- User friendly vertical design with sanitary connections reduces floor space requirements and reduces disassembly time for cleaning
- Accepts 3M Purification Inc. sanitary style 226 double O-ring filters, which lock into place assuring secure installation
- Swing bolt closures offer convenient secure sealing with the housings rated to 150 psi
- Housings accommodate from three (3) to twelve (12) 10", 20", 30" or 40" cartridges, suitable for a broad range of flow rates
- Optional sanitary vent valve available provides easy venting
- Clean-in-place/steam-in-place design permits easy cleaning
| Series | 3M™ ZWB Series |
| Weight | 0.0 KG |
| EAN or UPC | 638060355237 |

