Skip to content Skip to navigation menu
Solventum00638060374368

00638060374368

7100180334 3M Betapure NT-T Series Filter Cartridge SK3300002, 15/Case
Item #119906924
Solventum00638060374368
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Betapure™ NT-T Series Filter Cartridge is designed to deliver high performance and long service life along with direct cost savings by reducing the number of filters used. The resulting reduction in filter change-out frequency will decrease direct labor and filter disposal costs. Polypropylene media allows for broad chemical and temperature compatibility.

features

  • Absolute-rated filter provides consistent filtration quality
  • Polypropylene filter media allows for broad chemical and temperature compatibility
  • Ratings from 0.5 to 70 micron suit a wide range of applications
  • Exhibits superior particle retention under increasing differential pressure
Overall Dia. 2.5 in, 6.35 cm
Color White
Filter Type Depth
Overall Length [Max] 50.8 cm
Overall Length [Min] 20 in
Series Betapure™ NT-T Series
Product Form Cartridge
Weight 0.0 KG
EAN or UPC 638060374368
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison