Skip to content Skip to navigation menu
Solventum04046719898312

04046719898312

7100037015 3M ScaleGard Blend Series Filter Cartridge B165-CLS, 5630401, 0.5 gpm, 749 gal, 1/Case
Item #119908179
Solventum04046719898312
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ ScaleGard™ Blend Series of Cartridges, Model B165-CLS delivers custom water quality that you control. Simply blend in the desired level of minerals for Recipe Quality Water™. Our cartridges reduce chlorine taste and odor – as well as chloramines that can react with metal, plastic and rubber materials
  • this reaction may potentially cause equipment damage.

features

  • Easy-to-operate adjustable dial for precision blending when using 3M™ ScaleGard™ Blend Series of Heads
  • Premium carbon block technology provides consistent Recipe Quality Water™ for coffee, espresso, vending, steamers and combination ovens
  • High-capacity buffered ion exchange resin reduces calcium and magnesium ions that can cause hard scale build-up on equipment
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
  • Helps reduce corrosion potentially caused by Chloramines1
Capacity 2835 L
Overall Length [Max] 373.9 mm
Overall Height 14.72 in, 373.88 mm
Reduction Claims Chloramine, Scale Inhibition
Filter Type SQC Filtration System
Pressure Range 25 - 125 psi
Overall Dia. 4.46 in, 113.3 mm
Micron Rating 0.5 Absolute, @ 95%
Flow Rate 0.5 gpm, 1.9 lpm
Overall Length [Min] 14.72 in
Series ScaleGard™ Blend Series
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison