Skip to content Skip to navigation menu
Solventum05900422038245

05900422038245

7100039086 3M 8000 Series Scale Reduction Softening Filter Cartridge SWC1350, 5634201, 0.5 gpm, 1350 grains, 4/Case
Item #119908328
Solventum05900422038245
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Water Filtration Products Model SWC1350 (Original CUNO 8000 Series) Scale Reduction Softening Replacement Cartridge works to soften hard water while helping to provide equipment protection against the potentially harmful effects of scale build-up. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs.

features

  • Reduces scale*, helping to provide an additional layer of equipment protection from the potentially harmful effects of scale build-up
  • Softening cartridge is specially designed for use with hard water
  • Specifically designed for point-of-use foodservice applications
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Pressure Range 125 psi
Filter Type SQC Replacement Filter Cartridge
Series CUNO™ 8000 Series
Reduction Claims Scale Inhibition
Flow Rate 0.5 gpm, 1.9 lpm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison