3M™ Water Filtration Products Model SWC1350-C (Original CUNO 8000 Series) Scale Reduction Softening Replacement Cartridge works to soften hard water and reduce chlorine taste and odor, while helping provide equipment protection against the potentially harmful effects of scale build-up. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs.
features
Provides consistent quality water by reducing undesirable chlorine taste and odor from incoming water supply
Reduces scale*, helping to provide an additional layer of equipment protection from the potentially harmful effects of scale build-up
Specifically designed for point-of-use foodservice applications
Softening cartridge is specially designed for use with hard water
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Micron Rating
5 μm
Pressure Range
125 psi
Filter Type
SQC Replacement Filter Cartridge
Flow Rate
0.5 gpm, 1.9 lpm
Reduction Claims
Chlorine Taste & Odor, Scale Inhibition
Series
CUNO™ 8000 Series
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back