Skip to content Skip to navigation menu
Solventum50016145214962

50016145214962

7010339883 3M 100 Series Bag Filter BAG-116A, 70-0202-3732-0, 10 um, 7 in x 16 in, 1/Case
Item #119908764
Solventum50016145214962
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • We construct 3M™ 100 Series High Performance Liquid Filter Bags using polypropylene microfibers that allow very fine particle capture at high efficiencies. With over 90% particle removal efficiency at their suggested application rating, our Series 100 filter bags offer an excellent balance of high efficiency with very low initial pressure drop and an effective alternative to filter cartridges.

features

  • 3M™100 Series Liquid Filter Bags have a high contaminant holding capacity
  • 90% particle removal efficiency at suggested application ratings
  • 3M 100 Series Liquid Filter Bags can adsorb unwanted trace oils that frequently occur in processed fluids
  • Manufacturing processes do not include the use of silicone or adhesives
  • These filters are constructed of FDA CFR-21 Listed Materials
Flow Rate 50 gpm, 189.27 lpm
Filter Type Depth
Series 3M™ 100 Series
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison