Skip to content Skip to navigation menu
Solventum50016145271316

50016145271316

7000051557 3M 500 Series Bag Filter 527D, 7 in x 32 in, 15 um, 1/Case
Item #119908775
Solventum50016145271316
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • We designed the 3M™ Series 500 High Performance Liquid Filter Bags to incorporate our proprietary bypass and transport layer design that maximizes the amount of surface area in each bag. The result is a unique filter designed to improve performance and reduce operating costs. The 3M filter contains up to 38 square feet of usable filter media.

features

  • Design allows for fast and easy change-out time with less labor required
  • Bag compressibility allows for easy, cost-effective disposal
  • Contaminant captured inside the bag only makes for easy handling
  • Welded side seams create no holes from sewing
  • Manufacturing processes do not include the use of silicone or adhesives for greater purity of filtered media
Flow Rate 50 gpm, 189.27 lpm
Filter Type Depth
Series 3M™ 500 Series
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison