We designed the 3M™ Series 500 High Performance Liquid Filter Bags to incorporate our proprietary bypass and transport layer design that maximizes the amount of surface area in each bag. The result is a unique filter designed to improve performance and reduce operating costs. The 3M filter contains up to 38 square feet of usable filter media.
features
Design allows for fast and easy change-out time with less labor required
Bag compressibility allows for easy, cost-effective disposal
Contaminant captured inside the bag only makes for easy handling
Welded side seams create no holes from sewing
Manufacturing processes do not include the use of silicone or adhesives for greater purity of filtered media
Flow Rate
50 gpm, 189.27 lpm
Filter Type
Depth
Series
3M™ 500 Series
Grade
Food & Beverage
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back