Skip to content Skip to navigation menu
Solventum50638060439864

50638060439864

7100018322 3M 740B Series Filter Cartridge 740B30PP001D1, 30 in, 1 um, Nitrile, 1/Case
Item #117457563
Solventum50638060439864
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ 740 Series Filter Cartridges are used in applications with high contaminant reduction requirements. Our high efficiency, outside-to-inside flow direction with large diameter, pleated media permits high flow rates.

features

  • Compound Radial Pleat Design offers high contaminant capacity
  • 3M Microfiber Filtration Media offers high particle reduction efficiency throughout the service life of the filter
  • No special tools or hardware required for filter change-out
Micron Rating 1 μm
Overall Length [Min] 39 in
Series 3M™ 740 Series
End Configuration Non Pertinent
Overall Length [Max] 100 cm
Filter Type Depth
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison