Skip to content Skip to navigation menu
Solventum50638060439895

50638060439895

7100017829 3M 740 Series Filter Cartridge 740B40PP015D1, 40 in, 15 um, Nitrile, 1 ea/Case
Item #119909445
Solventum50638060439895
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ 740 Series Filter Cartridges are used in applications with high contaminant reduction requirements. Our high efficiency, outside-to-inside flow direction with large diameter, pleated media permits high flow rates.

features

  • Compound Radial Pleat Design offers high contaminant capacity
  • 3M Microfiber Filtration Media offers high particle reduction efficiency throughout the service life of the filter
  • No special tools or hardware required for filter change-out
Overall Length [Min] 39 in
Micron Rating 15 μm
End Configuration Non Pertinent
Series 3M™ 740 Series
Overall Dia. 6.496 in, 16.5 cm
Filter Type Depth
Overall Length [Max] 100 cm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison