Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
OPK-340 Industrial Leak Detection Kit

OPK-340

OPK-340 Industrial Leak Detection Kit
Item #101576010
  • OPTIMAX™ Industrial Leak Detection Kit w/ OPTIMAX™ 3000 Flashlight & Accesories
OPK-340 Industrial Leak Detection Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • OPTIMAX™ Industrial Leak Detection Kit w/ OPTIMAX™ 3000 Flashlight & Accesories

features

  • Most effective, economical, and efficient method of finding fluid leaks in synthetic, petroleum, water, and water/glycol-based industrial systems
  • Allows inspection of entire system under virtually any operating conditions

includes

  • 16 oz (473 mL) twin-neck bottle of patented OIL-GLO™ 44 concentrated oil dye
  • OPTIMAX 3000 super high intensity cordless, rechargeable blue light LED leak detection flashlight
  • Fluorescence-enhancing glasses and rugged carrying case
  • 8 oz (237 ml) spray bottle GLO-AWAY™ dye cleaner
  • Smart AC and DC chargers
  • 16 oz (473 mL) twin-neck bottle of WD-802 concentrated water dye
Type Leak Detection Kit
Weight 7.5 LB
EAN or UPC 672052255402
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison