Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
LeakTracker™ UV LED Leak Detection Lamp

SPI-LT

LeakTracker™ UV LED Leak Detection Lamp
Item #116535196
  • Cordless Flashlight
  • Up to 20 ft Inspection Range
  • 4 Hour Runtime
  • Battery Operated
LeakTracker™ UV LED Leak Detection Lamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cordless Flashlight
  • Up to 20 ft Inspection Range
  • 4 Hour Runtime
  • Battery Operated

features

  • UV LED
  • Up to 20 ft Inspection Range
  • Batteries Included (3 AAA)
  • 4 Hour Runtime
  • UV-Absorbing Glasses
  • Fluoresces all Spectroline UV Dyes

includes

  • 3 AAA Batteries
  • UV-Absorbing Glasses
  • Belt Holster
  • Lanyard
  • Small Green Carrying Case
Type Cordless Flashlight
Weight 2.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison