Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
OIL-GLO® ULTRA Complete Leak Detection Kit

SPI-LTOGYG

OIL-GLO® ULTRA Complete Leak Detection Kit
Item #116535193
  • UV Leak Detection Kit
  • Use in Oil-Based Fluid Systems
  • 8 oz Bottle of Dye
  • LED Lamp
  • Dye Cleaner
OIL-GLO® ULTRA Complete Leak Detection Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • UV Leak Detection Kit
  • Use in Oil-Based Fluid Systems
  • 8 oz Bottle of Dye
  • LED Lamp
  • Dye Cleaner

features

  • OEM Grade Fluorescent Dye
  • Filtered Down to 2 Microns
  • NSF Certified
  • UV LED

includes

  • SPI-LT: LeakTracker™ UV LED lamp
  • SPI-OGYG-8: Patented 8 oz bottle of concentrated oil dye (glows yelloe-green)
  • RP-UVS-30: UV-absorbing glasses
  • RP-GA-2: GLO-AWAY™ Plus fluorescent dye cleaner
  • Belt holder
Type Leak Detection Kit
Weight 2.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison