- Violet Light Leak Detection Kit
- Use in Oil-Based Fluid Systems
- 8 oz Bottle of Dye
- LED Lamp
- AAA batteries
applications
- Facility Maintenance and Machinery
- Mobile Hydraulic Equipment
- Stationary Hydraulic Equipment
- OEM On-Line Quality Control
features
- OEM Grade Fluorescent Dye
- Filtered Down to 2 Microns
- NSF Certified
- Violet Light LED
includes
- SPI-VL-CS: Battery operated violet light LED leak detection flashlight
- SPI-OGYG-8: Patented 8 oz bottle of concentrated oil dye (glows yellow-green)
- RP-UVS-40: Fluorescence-enhancing glasses
- RP-GA-2: GLO-AWAY™ Plus fluorescent dye cleaner
| Type | Leak Detection Kit |
| Weight | 2.652 LB |
| EAN or UPC | 672052328236 |

