Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Dye-Lite® All-In-One™ Full Spectrum Oil Dye

TP-3400-0601

Dye-Lite® All-In-One™ Full Spectrum Oil Dye
Item #101689382
  • Dye for Engine Oil, Power Steering, Automatic Transmission, Fuel, or Hydraulics
  • Six 1 oz Bottles
Dye-Lite® All-In-One™ Full Spectrum Oil Dye
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dye for Engine Oil, Power Steering, Automatic Transmission, Fuel, or Hydraulics
  • Six 1 oz Bottles

applications

  • Works with all ultraviolet and ultraviolet/blue light lamps, all oil and oil-based fluid systems, gasoline engine oil, diesel engine oil, automatic transmission fluid, power steering fluid, and hydraulic and lubrication fluids

features

  • Contains over twice the amount of active ingredients per dose as competitors' dyes
  • Full spectrum
  • Multi-purpose
Container Type Bottle
Fluid Application Automatic Transmission, Engine Oil, Fuel, Hydraulics, Power Steering
Container Size 1 oz
Weight 0.6 LB
EAN or UPC 672052165046
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison