- Cordless Rechargeable Leak Detection Flashlight
features
- Most powerful portable
- Very high intensity LED technology
- 15 times brighter than regular LED inspection lights
- Power comparable to super high intensity 150 W lamps
- Inspection range of up to 20 ft (6.1 m) or more
- Compatible with all standard fluorescent leak detection dyes
- Fluorescence-enhancing glasses and charger included
| Type | Flashlight |
| Weight | 1.4 LB |
| EAN or UPC | 672052245977 |

