- Series 1008 Taper Lock Bushing
- 20 mm Bore Size
| Bolt Circle Dia. | 1 21/64 in |
| Bore Size | 20 mm |
| Material | Sintered Steel |
| Length Through Bore | 7/8 in |
| Bushing Series | 1008 |
| Bore Type | Metric |
| Keyway Size | 6 mm x 2.8 mm |
| Weight | 0.2 LB |
| Bolt Circle Dia. | 1 21/64 in |
| Bore Size | 20 mm |
| Material | Sintered Steel |
| Length Through Bore | 7/8 in |
| Bushing Series | 1008 |
| Bore Type | Metric |
| Keyway Size | 6 mm x 2.8 mm |
| Weight | 0.2 LB |