- Series 1210 Taper Lock Bushing
- 30 mm Bore Size
| Material | Sintered Steel |
| Bore Size | 30 mm |
| Bore Type | Metric |
| Keyway Size | 8 mm x 3.3 mm |
| Bolt Circle Dia. | 1 3/4 in |
| Length Through Bore | 1 in |
| Bushing Series | 1210 |
| Weight | 0.4 LB |
| Material | Sintered Steel |
| Bore Size | 30 mm |
| Bore Type | Metric |
| Keyway Size | 8 mm x 3.3 mm |
| Bolt Circle Dia. | 1 3/4 in |
| Length Through Bore | 1 in |
| Bushing Series | 1210 |
| Weight | 0.4 LB |