- Series 2012 Taper Lock Bushing
- 45 mm Bore Size
| Bore Size | 45 mm |
| Bolt Circle Dia. | 2 5/8 in |
| Keyway Size | 14 mm x 3.8 mm |
| Material | Steel |
| Length Through Bore | 1 1/4 in |
| Bore Type | Metric |
| Bushing Series | 2012 |
| Weight | 1.0 LB |
| Bore Size | 45 mm |
| Bolt Circle Dia. | 2 5/8 in |
| Keyway Size | 14 mm x 3.8 mm |
| Material | Steel |
| Length Through Bore | 1 1/4 in |
| Bore Type | Metric |
| Bushing Series | 2012 |
| Weight | 1.0 LB |